Beli jigsaw bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  2. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  3. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  4. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.999.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.
    atribut:
    • UNSPSC: 27112709
    • Bevel Angle Range: 0° Left to 45° Right
    • Blade Shank Type: T-Shank
    • Stroke Type: Orbital
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  5. BOSCH Jig Saw Super (Gergaji Listrik)
    Mulai

    Rp11.999.900

    BOSCH Jig Saw Super (Gergaji Listrik)
    atribut:
    • Stroke (mm): 26
    • Cutting Capacity (mm) Aluminum: 20
    • Cutting Capacity (mm) Mild Steel Plate: 10
    • Cutting Capacity (mm) Stainless Steel: 5
    • Cutting Capacity (mm) Steel Plate: 10
    • Cutting Capacity (mm) Wood: 160
    • Material: Polyamide resin
    • Number of Stroke (minute): 800-3000
    • Power Consumption (W): 720
    • Power Cord Length (m): 5
    • Power Supply (V): AC100
  6. BOSCH Jigsaw
    Mulai

    Rp3.599.900

  7. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.199.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  8. Daito Communication Equipment Micro Fuse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    Daito Communication Equipment Micro Fuse
    atribut:
    • Rated Curret (A): 2
    • Rated Voltage (V): AC/DC250
    • Rated Breaking Capacity (A): 50
  9. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

  10. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  11. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  12. Makita Jigsaw
    Mulai

    Rp1.199.900

  13. RYU Jigsaw (Gergaji Listrik)
    Mulai

    Rp729.900

    RYU Jigsaw (Gergaji Listrik)
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  14. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.699.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. BOSCH Jigsaw Blades for Plastic
    Mulai

    Rp269.900

    BOSCH Jigsaw Blades for Plastic
    atribut:
    • Thickness (mm): 1.25
    • Cutting Type: Line
  17. Kennedy Mata Gergaji Jigsaw
    Mulai

    Rp33.900

    Kennedy Mata Gergaji Jigsaw
    Deskripsi:
    HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.
    atribut:
    • Shank type: T-shank
Daftar Harga jigsaw bosch Terbaru October 2026
BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Rp109.900
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.299.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.999.900
BOSCH Jig Saw Super (Gergaji Listrik)Rp11.999.900
BOSCH JigsawRp3.599.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.199.900
Daito Communication Equipment Micro FuseRp52.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp69.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp59.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait